Mailbox, Sandstone, Powder Coated, 2 Doors, Free Standing, 4C (Discontinued)
- Mfr # 3910S-2PSFU
- Zoro # G6197110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3910S-2PSFU
Zoro #
G6197110
UPC #
820996606174
Country of Origin
Unknown
Dimensions
Height
65 3/4 in
Width
17 1/2 in
Depth
19 in
Details
Item
Mailbox
Mounting
Free Standing
Type
4C
Color
Sandstone
Number of Doors
2
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Front
Box Material
Aluminum
Orientation
Horizontal
Door Material
Aluminum
Cabinet Capacity
17-1/2 in W x 65-3/4 in H x 19 in D
Includes
Enclosure, Mounting Hardware
Net Weight
115 lb
Standards
USPS
Description
Mailbox, 4C, Number of Doors 2, Color Sandstone, Height 65-3/4 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 17-1/2 In. W x 65-3/4 In. H x 19 In. D, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 115 lb., Standards USPS, Includes Mounting Hardware, Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.