Outdoor Parcel Locker, White, Powder Coated, 2 Doors, Pedestal, USPS Access (Discontinued)
- Mfr # 3302WHT-U
- Zoro # G8892782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3302WHT-U
Zoro #
G8892782
UPC #
820996443601
Country of Origin
Unknown
Dimensions
Height
62-3/4"
Width
16"
Depth
18"
Post Height
14-1/2"
Post Thickness
12"
Details
Item
Outdoor Parcel Locker
Mounting
Pedestal
Type
USPS Access
Color
White
Number of Doors
2
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Orientation
Vertical
Box Material
Aluminum
Includes
Locks and Pedestal
Door Material
Aluminum
Standards
ISO 9001: 2008
Net Weight
100 lb.
Description
Outdoor Parcel Locker, USPS Access, Number of Doors 2, Color White, Height 62-3/4 In., Depth 18 In., Width 16 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Vertical, Door Material Aluminum, Finish Powder Coated, Post Height 14-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 100 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.