Pedestal Mailbox, Green, Powder Coated, 22 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3412D-22GRN
- Zoro # G2210848
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3412D-22GRN
Zoro #
G2210848
UPC #
820996477477
Country of Origin
United States
Dimensions
Height
59-3/4"
Depth
19"
Post Thickness
12"
Post Height
13"
Width
32-1/4"
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Green
Number of Doors
22
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Door Material
Aluminum
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Net Weight
200 lb.
Standards
ISO 9001: 2008
Slot Capacity
10-3/4" W x 3/4" H
Orientation
Horizontal
Box Material
Aluminum
Description
Pedestal Mailbox, 4C, Number of Doors 22, Color Green, Height 59-3/4 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 13 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 200 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.