This item is Discontinued.

Salsbury Industries Replacement Door, Gold, Aluminum 19952K-GLD

Replacement Door, Gold, Aluminum (Discontinued)

  • Mfr # 19952K-GLD
  • Zoro # G7124868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19952K-GLD
Zoro #
G7124868
UPC #
820996489883
Country of Origin
United States

Dimensions

Overall Width
13 in
Overall Depth
5/32 in
Overall Height
5 1/4 in
Opening Width
13"
Depth
5/32"
Width
13"

Details

Sub-Category
Replacement Door
Item
Cell Phone Locker Door
Color
Gold
Material
Aluminum
Number of Frames
0
Door
Yes
Handle
No
Lock
Yes
Finish
Powder Coated
Legs
No
Locking System
Keyed
Includes
(2) Keys

Description

Cell Phone Locker Door, Color Gold, Overall Depth 5/32 in, Overall Height 5 1/4 in, Overall Width 13 in, Finish Powder Coated, Material Aluminum, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.