This item is Discontinued.

Salsbury Industries Salsbury 19058-15SSK 15 A Doors Sandstone - Surface Mounted - Master Keyed Locks 19058-15SSK

Salsbury 19058-15SSK 15 A Doors Sandstone - Surface Mounted - Master Keyed Locks (Discontinued)

  • Mfr # 19058-15SSK
  • Zoro # G704011675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19058-15SSK
Zoro #
G704011675
UPC #
-
Country of Origin
China

Description

Features:
  • Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
  • Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
  • Made entirely of heavy duty aluminum
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6.5 W x 5.25 in. H) and larger "B" size doors (13 W x 5.25 H in.)
  • Available in 5 and 8 deep compartments
  • Rough opening for recessed mounted units is 2.25 in. less than the unit's width, 2.25 less than the unit's height and equal to the unit's depth
  • Fits into a rough opening and secured with mounting hardware (not included) through the back or side panels
  • Units include a fully integrated flanged collar which fits over the rough opening
  • Each cell phone locker door includes a 2 W x 0.625 H in. clear plastic cardholder (card included) to identify the compartment
  • Cell phone lockers are available with master keyed locks or resettable combination locks
  • Master keyed locks include 3 keys and allow access to all compartments with a master control key
  • Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
  • A master control key is available for resettable combination locks that will override the combination and open the locks
  • All openings are usable
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936
  • Free-standing enclosures for five (5), six (6) and seven (7) door high units
  • Custom engraved placards
  • Custom engraved doors - regular
  • Custom engraved doors - black filled
  • Locker key wristbands
  • Plexiglass windows
  • Door slots
  • Built-in spring latch combination locks
  • Built-in spring latch key locks
  • Combination padlock with built-in hasps
  • Key padlock with built-in has

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.