This item is Discontinued.

Salsbury Industries Salsbury 3406S-02GRN 6 Door High Unit 51.63 Inches - Single Column - 2 Mb2 Doors - Green 3406S-02GRN

Salsbury 3406S-02GRN 6 Door High Unit 51.63 Inches - Single Column - 2 Mb2 Doors - Green (Discontinued)

  • Mfr # 3406S-02GRN
  • Zoro # G903780723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3406S-02GRN
Zoro #
G903780723
UPC #
-
Country of Origin
China

Description

Features
  • 4C pedestal mailboxes for private access
  • Manufactured by Salsbury Industries
  • Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
  • Include matching pedestal and master commercial lock(s)
  • Constructed of heavy gauge aluminum and stainless steel hardware
  • Accessed from the front through 1 or 2 easy opening master door panels
  • MB2 doors are 13.25 W x 6.75 H in.
  • Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
  • Available in configurations that are 1 door wide (single column)
  • A compartment equivalent to two 3.25 in. high standard MB1 doors is used for outgoing mail collection and is labeled “Outgoing Mail”
  • Outgoing mail compartment includes the master commercial lock access door (lock included) and cannot be used for mail distribution
  • Outgoing mail compartment includes a 10.75 W x 0.75 H in. mail slot and weather protection hood
  • Dimension - 17.5 W x 51.62 H x 19 D in.
  • Color - Green
  • Weight - 80 lbs.
Options
  • Custom engraved placards
  • Custom engraved doors - regular
  • Custom engraved doors - black filled
  • Replacement pedestals
  • Replacement locks
  • Additional keys
  • Key blanks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.