This item is Discontinued.

Salsbury Industries Salsbury 3715S-13ARP 4C Horizontal Mailbox 15 Door High Unit - 55 Inches - Single Column - 13 Mb1 Doors - Aluminum - Rear Loading - Private Access 3715S-13ARP

Salsbury 3715S-13ARP 4C Horizontal Mailbox 15 Door High Unit - 55 Inches - Single Column - 13 Mb1 Doors - Aluminum - Rear Loading - Private Access (Discontinued)

  • Mfr # 3715S-13ARP
  • Zoro # G003779900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3715S-13ARP
Zoro #
G003779900
UPC #
-
Country of Origin
China

Description

Features:
  • 4C horizontal mailboxes for Private Access
  • Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
  • For indoor or outdoor use
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
  • MB1 doors are 13.25'' W x 3.25'' H, MB2 doors are 13.25" W x 6.75" H, MB3 doors are 13.25" W x 10.25" H and MB4 doors are 13.25" W x 13.75" H
  • Available in configurations that are 1 door wide (single column) and 2 doors wide (double column)
  • Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights (PL5 - 17.25" high) and 6 MB1 door heights (PL6 - 20.75" high)
  • A compartment equivalent to two 3.25'' high standard doors is used for outgoing mail collection and is labeled "Outgoing Mail"
  • The front of the outgoing mail compartment is comprised of 2 fixed panels and there is no master commercial lock access door
  • Outgoing mail compartment includes a 10.75" W x 0.75" H mail slot and weather protection hood
  • Include factory installed 0.75" W x 0.25" D trim and 1 or 2 heavy duty rear access door(s) with latches and continuous hinges
  • Parcel locker doors include master commercial lock(s)
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936
  • Custom engraved placards
  • Custom engraved doors - regular
  • Custom engraved doors - black filled
  • Combination locks
  • Plexiglass windows
  • Mail slots
  • Replacement locks
  • Additional keys
  • Key blanks
  • Size - 16.375" W x 55" H x 17" D in.
  • Color - Aluminum
  • Item Weight - 90 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.