This item is Discontinued.

Salsbury Industries Salsbury 37168BLK Assembled Locker; 2 Tier; 12X18X76; Black 37168BLK

Salsbury 37168BLK Assembled Locker; 2 Tier; 12X18X76; Black (Discontinued)

  • Mfr # 37168BLK
  • Zoro # G103957123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37168BLK
Zoro #
G103957123
UPC #
-
Country of Origin
China

Description

Salsbury 37000 Series 2-Tier 'S' Style Designer Wood Lockers are constructed of industrial grade particleboard and covered with durable plastic laminate. Ideal for health clubs, locker rooms, country clubs, day spas, sports and athletic facilities or wherever a professional environment is desired. Available in a gray, blue, black, maple, cherry or mahogany finish and include a black name and number plate. Designer lockers include a black laminated base and are 6 ft. high (add 4 in. for base).

  • 18 in. D designer lockers have a compartment size that is 10.75 in. W x 40.75 in. H (on one side to accommodate garments) and 16.75 in. D
  • Each compartment includes a 5 in. D shelf and a double prong ceiling hook
  • Available as 1 wide or 3 wide units
  • 1 wide units come fully assembled while 3 wide units require minor assembly
  • All locker doors are 12 in. W and include a metal hasp for locking
  • Side Panel model #33333BLK are sold seperately
  • Sloping hood model #33334BLK are sold seperately
  • Color - Black
  • Color Family - Black
  • Item Weight - 110.0 lbs.
  • Product Length - 12.0 in.
  • Material - Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.