Salsbury 4188 Salsbury Thumb Latch
Mfr # 4188
Zoro # G103789038
Product Information
- Brand Salsbury Industries
- MFR # 4188
- Zoro # G103789038
- UPC # 820996418807
- Country of Origin China
- Category Mailboxes
Description
Made of die cast aluminum, Salsbury 4100 series surface mounted modern mailboxes include solid brass mail flap with the word “MAIL” cast into it. Modern mailboxes are accessed from the front through a locking 10 W x 6.5 H in. door and include a gold finish lock with two (2) keys.A gold finish non-locking thumb latch available as an option upon request.Modern mailboxes feature a durable powder coated finish available in four (4) contemporary colors and are available in two (2) door designs (plain and eagle).Modern mailboxes may be used for U.S.P.S. residential door mail delivery.
- Size - 1 W x 1 H x 2 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Premium Standard Staples - 1/4" (6mm), PK5000 (SBS191/4CPR)
- START INTERNATIONAL Core Holder, Standard, 1" (ZCM1000P107)
- FROGGY'S FOG 2oz. Zombie - Scented Cologne Spray (SPR-2OZ-ZOMB)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 25/BX, Black PK (GBC4090022)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 4 Doors, Surface, - (3504ZSU)
- SALSBURY INDUSTRIES Heavy Duty Mailbox, Black, Powder Coated, Pedestal (4850BLK)
- SALSBURY INDUSTRIES Mail Package Drop, Black, Powder Coated, 1 Doors, Recessed, Aluminum (4375BLK)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, - (3503ASU)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Black (2681B)
- Salsbury Industries Mailboxes