Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Salsbury Industries SalsburyIndustries 1230BLK-5 6 in. Solid Brass Number; Black - 5 1230BLK-5

SalsburyIndustries 1230BLK-5 6 in. Solid Brass Number; Black - 5 (Discontinued)

  • Mfr # 1230BLK-5
  • Zoro # G804043828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230BLK-5
Zoro #
G804043828
UPC #
-
Country of Origin
China

Description

Features:
  • Brass numbers are made of solid 0.25 in. thick brass
  • Ideal for identifying buildings, homes, businesses, schools and many other applications
  • Finish - Black
  • Size - 6 in.
  • Number - 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.