This item is Discontinued.

Salsbury Industries Wardrobe Locker, 12-3/4" W, 18" D, 74" H, (1) Wide, (2) Openings, Tan 92168TN-A

Wardrobe Locker, 12-3/4" W, 18" D, 74" H, (1) Wide, (2) Openings, Tan (Discontinued)

  • Mfr # 92168TN-A
  • Zoro # G2178535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92168TN-A
Zoro #
G2178535
UPC #
820996450364
Country of Origin
United States

Dimensions

Overall Width
12-3/4"
Overall Depth
18"
Overall Height
74"
Opening Height
35"
Opening Depth
16"
Opening Width
11"

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Openings
Item
Wardrobe Locker
Lock Type
Accommodates Standard Padlock
Material
ABS plastic
Assembled/Unassembled
Assembled
Legs
Included
Locker Door Type
Louvered
Finish
Powder Coat
Tier
Two
Handle Type
Turn Nob
Includes
Coat Rod and Grooves Per Compartment

Description

Constructed of high grade ABS plastic, Salsbury 92000 series water resistant plastic lockers are ideal for pool areas, gyms, restaurants and other high humidity environments. Double tier plastic lockers are 73” high (adjustable legs can increase height to 74”) and 18” deep and are available as unassembled or assembled units. Plastic lockers feature a gray, tan or blue door finish and a dark gray body and compartment finish providing an attractive two-tone appearance. One wide lockers are 12-3/4” wide and three (3) wide lockers are 38-1/4" wide. All locker doors include stainless steel hinges and a stainless steel hasp. Dark gray plastic sloping hoods (#99951 for one wide lockers and #99953 for three (3) wide lockers) and dark gray compartment shelves (#99998) are also available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.