Wardrobe Locker, 36" W, 12" D, 66" H, (3) Wide, (9) Openings, Blue

  • Mfr # 63352BL-U

  • Zoro # G0531128


product price: $567.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36"
Overall Depth
12"
Overall Height
66"
Opening Height
19-7/16"
Locker Configuration
(3) Wide, (9) Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63352BL-U
Zoro #
G0531128
UPC #
820996447777
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
12"
Overall Height
66"
Opening Height
19-7/16"
Opening Width
12"
Opening Depth
12"

Details

Color
Blue
Locker Configuration
(3) Wide, (9) Openings
Item
Wardrobe Locker
Tier
Three
Material
Steel
Finish
Powder Coat
Legs
Included
Locker Door Type
Louvered
Lock Type
Accommodates Standard Padlock
Handle Type
Recessed Lift Handle
Assembled/Unassembled
Unassembled
Hooks per Opening
(3) One Prong

Description

Constructed of 16 gauge steel, Salsbury 63000 series 12" wide triple tier standard lockers provide privacy and are suitable wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide triple tier standard lockers feature three (3) single wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.