Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Tan

  • Mfr # 72362TN-U

  • Zoro # G0530470


product price: $660.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
36"
Overall Depth
12"
Overall Height
78"
Opening Height
36"
Locker Configuration
(3) Wide, (6) Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72362TN-U
Zoro #
G0530470
UPC #
820996436245
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
12"
Overall Height
78"
Opening Height
36"
Opening Depth
12"
Opening Width
12"

Details

Color
Tan
Locker Configuration
(3) Wide, (6) Openings
Item
Wardrobe Locker
Material
Steel
Legs
Included
Tier
Two
Handle Type
Recessed Lift Handle
Finish
Powder Coated
Locker Door Type
Ventilated
Hooks per Opening
(3) One Prong
Assembled/Unassembled
Unassembled
Lock Type
Accommodates Standard Padlock

Description

Constructed of 16 gauge steel, Salsbury 72000 series 12" wide double tier vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier vented lockers include three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.