This item is Discontinued.

Salsbury Industries Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (9) Openings, Gray 63365GY-A

Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (9) Openings, Gray (Discontinued)

  • Mfr # 63365GY-A
  • Zoro # G2179278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63365GY-A
Zoro #
G2179278
UPC #
820996107695
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
15"
Overall Height
78"
Opening Height
24"
Opening Width
12"
Opening Depth
15"

Details

Color
Gray
Locker Configuration
(3) Wide, (9) Openings
Item
Wardrobe Locker
Lock Type
Accommodates Standard Padlock
Assembled/Unassembled
Assembled
Legs
Included
Finish
Powder Coated
Locker Door Type
Louvered
Hooks per Opening
(3) One Prong
Tier
Three
Handle Type
Recessed Lift Handle
Material
Steel

Description

Constructed of 16 gauge steel, Salsbury 63000 series 12" wide triple tier standard lockers provide privacy and are suitable wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide triple tier standard lockers feature three (3) single wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.