This item is Discontinued.

Salsbury Salsbury 3408S-06BRZ Pedestal Mounted 4C Horizontal Mailbox Unit - 8 Door High Unit 58.63 in. - Single Column - 6 MB1 Doors; Bronze 3408S-06BRZ

Salsbury 3408S-06BRZ Pedestal Mounted 4C Horizontal Mailbox Unit - 8 Door High Unit 58.63 in. - Single Column - 6 MB1 Doors; Bronze (Discontinued)

  • Mfr # 3408S-06BRZ
  • Zoro # G003779450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3408S-06BRZ
Zoro #
G003779450
UPC #
820996475923
Country of Origin
China

Description

Features
  • Manufactured by Salsbury Industries to USPS-STD-4C Specifications
  • Pedestal Mounted 4C Horizontal Mailboxes include a U.S.P.S. approved 4C horizontal mailbox unit, a matching enclosure and pedestal and master commercial lock(s) for private access
  • For U.S.P.S. delivery of mail, contact your local postmaster for approval
  • Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Feature a durable powder coated finish
  • Accessed from the front through 1 or 2 easy opening master door panels
  • Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
  • MB1 doors are 3-1/4' H x 13-1/4' W, MB2 doors are 6-3/4' H x 13-1/4' W, MB3 doors are 10-1/4' H x 13-1/4' W and MB4 doors are 13-3/4' H x 13-1/4' W
  • (5) MB1 equivalent door high units to fifteen (15) MB1 equivalent door high units, plus our popular maximum height units (72"H)
  • Configurations that are 1 door wide (single column) and 2 doors wide (double column)
  • Fully integrated and stand-alone parcel lockers are varying sizes: PL3 (10-1/4' H), PL4 (13-3/4' H), PL4.5 (15-1/2' H), PL5 (17-1/4' H) and PL6 (20-3/4' H)
  • Most units include a compartment for outgoing mail collection and is labeled 'Outgoing Mail'
  • Outgoing mail compartment includes the master commercial lock access door (lock included) and cannot be used for mail distribution
  • Outgoing mail compartment includes a 10-3/4" W x 3/4" H mail slot and weather protection hood
  • Include master commercial lock(s) with (2) keys
  • ADA height compliant units - ADA compliance guidelines
  • Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936
Compartments:
  • Custom engraved placards
  • Custom engraved doors - regular
  • Custom engraved doors - black filled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.