Bed Spreaders, 108 cu. ft. Cap.
- Mfr # PRO4000
- Zoro # G808061828
product price:Â
$
10,564.99
/ea
Key Features
Spread Width
5 to 30 ft
Auger Type
Steel
Height
43 1/2 in
Mount Type
Bed
Includes
Tie Downs and Remote Auger Bearing Grease Kit, Top Screens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO4000
- Zoro #
- G808061828
- UPC #
- 724920193900
- Country of Origin
- United States
- Item
- Bed Spreaders
- Auger Type
- Steel
- Mount Type
- Bed
- Includes
- Tie Downs and Remote Auger Bearing Grease Kit, Top Screens
- Hopper Material
- Poly
- Capacity
- 108 cu ft
- Frame
- Stainless Steel
- Includes Mounting Hardware
- No
- Spinner Type
- Stainless Steel
- For Use With
- 50-50 Salt and Sand Mix, Bulk Salt
- Product Type
- Tailgate Spreader
- Spreader Type
- Broadcast
- Frame Material
- Stainless Steel
- Power Source
- Vehicle Battery-Powered
- Compatible Vehicle Type
- Truck
- Application
- Snow Removal and De-Icing
- Power Source - TS Only
- Vehicle Battery-Powered
- Power Source - old
- Vehicle Battery-Powered
- Compatible Product Type
- 50-50 Salt and Sand Mix, Bulk Salt
Dimensions
- Spread Width
- 5 to 30 ft
- Height
- 43 1/2 in
- Depth
- 114 4/5 in
- Spinner Size
- 18 in
- Width
- 43.5 in
- Spread Width - Minimum
- 5 ft
- Spread Width - Maximum
- 30 ft
Description
Bed Spreaders, Capacity 108 cu ft, Spread Width 5 to 30 ft, Frame Stainless Steel, For Use With 50-50 Salt and Sand Mix, Bulk Salt, Includes Tie Downs and Remote Auger Bearing Grease Kit, Top Screens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.