Replacement Fitted Tarp
- Mfr # 3035377
- Zoro # G211944060
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 ft
Compatible Product Type
Tailgate Spreader
Overall Width
4 ft
Material
Vinyl
Compatible Manufacturer Model Number
PRO2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3035377
- Zoro #
- G211944060
- UPC #
- 724920174787
- Country of Origin
- Cambodia
Dimensions
- Overall Length
- 8 ft
- Overall Width
- 4 ft
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Details
- Item
- Fitted Tarp
- Compatible Product Type
- Tailgate Spreader
- Material
- Vinyl
- Compatible Manufacturer Model Number
- PRO2000
- Product Type
- Tarp
- Shell Material
- Vinyl
Description
Replacement Fitted Tarp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.