VIBRATOR 200 LBS 12 VDC
- Mfr # 3007416
- Zoro # G011944017
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Product Type
Vibrator
Compatible Manufacturer Model Number
PRO Series, SaltDogg(R) TGS Series, SHPE
Voltage
12V DC
Compatible Product Type
Tailgate Spreader
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3007416
- Zoro #
- G011944017
- UPC #
- 724920107488
- Country of Origin
- China
- Item
- Vibrator
- Product Type
- Vibrator
- Compatible Manufacturer Model Number
- PRO Series, SaltDogg(R) TGS Series, SHPE
- Voltage
- 12V DC
- Compatible Product Type
- Tailgate Spreader
Description
VIBRATOR 200 LBS 12 VDC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.