Walk Behind Spreader
- Mfr # WB155BG
- Zoro # G511988030
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Capacity
100 lb
For Use With
Ice Melt, Rock Salt
Wheel Type
Pneumatic
Frame Material
Steel
Hopper Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB155BG
- Zoro #
- G511988030
- UPC #
- 724920175487
- Country of Origin
- United States
- Capacity
- 100 lb
- For Use With
- Ice Melt, Rock Salt
- Item
- Manual Walk-Behind Spreader
- Wheel Type
- Pneumatic
- Frame Material
- Steel
- Hopper Material
- Polyethylene
- Application
- Snow Removal and De-Icing
- Number of Spread Patterns
- 1
- Flow Control Mechanism
- Manual Lever
- Spreader Drive Mechanism
- Gravity Fed
- Number of Wheels
- 2
- Spreader Type
- Broadcast
- Spinner Material
- Polyethylene
- Compatible Product Type
- Ice Melt, Rock Salt
Dimensions
- Spread Width - Minimum
- 3 ft
- Spread Width - Maximum
- 24 ft
Description
Manual Walk-Behind Spreader, Capacity 100 lb, For Use With Ice Melt, Rock Salt, Hopper Material Polyethylene, Wheel Type Pneumatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.