Zoro Homepage

DC to DC Converter, 20-35V DC to 12.5V DC, 100VA, 0 Hz, Quick Disconnects

  • Mfr # IDC-100B-12

  • Zoro # G403077156


product price: $195.99
/ea
Free Shipping & Returns

Key Features

VA Rating
100VA
Mounting
Quick Disconnects
Frequency
0 Hz
Height
1.9 in
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC-100B-12
Zoro #
G403077156
UPC #
622988067020
Country of Origin
Netherlands

Dimensions

Height
1.9 in
Width
3-1/2 in
Depth
6 in

Details

Item
DC to DC Converter
Converts
20-35V DC to 12.5V DC
VA Rating
100VA
Mounting
Quick Disconnects
Frequency
0 Hz

Description

100W Fully Isolated DC-DC Converter - 8A - 20-35V Input - 12.5V Output

IDC-100 series is a complete line of high efficiency 100 Watt isolated DC-DC converters suitable for applications requiring galvanic isolation between the input and the output. IDC-100B-12 isolated DC-DC converter provides a highly regulated output DC voltage of 12.5 Volts for an input DC voltage range of 20-35 Volts and rated output current of 8 Amps (at 35 Volts input). Features of this isolated DC-DC converter include compact housing, fold-back current limiting and protection against short circuit, overheating, overvoltage and reverse polarity connection. The unit comes with 1/4” push-on flat blade “quick disconnect” connectors. IDC-100B-12 isolated DC-DC converter is EMI/EMC compliant and conforms to European standards EN50081-1 (for EMI), EN50082-1 (for EMC) and the European Automotive Directive 95/54/CE.

Features:

  • Fully Isolated
  • Short Circuit Protected
  • Current Limited
  • 2 Year Warranty
  • CE Approved

Specifications:

  • Input: 20-35 VDC
  • Output: 12.5 VDC
  • Amps: 8 Amps
  • Weight: 1.2 (lbs)
  • Weight: 0.54 (kg)
  • Dimensions: 6 x 3.5 x 1.9 (in)
  • Dimensions: 15.2 x 8.9 x 4.8 (cm)
  • Safety: CE
  • Warranty: 2 Year Limited

Applications:

  • Earth moving equipment
  • Heavy trucks
  • Buses
  • Marine vehicles
  • CB radios
  • 12 Volt lighting systems
  • AM/FM sound systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.