This item is Discontinued.

Samlex America Samlex 20A Solar Charge Controller - 12/24V MSK-20A

Samlex 20A Solar Charge Controller - 12/24V (Discontinued)

  • Mfr # MSK-20A
  • Zoro # G312300147
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSK-20A
Zoro #
G312300147
UPC #
622988088087
Country of Origin
Unknown

Description

20A Solar Charge Controller - 12/24V The MSK-20A is a 3-stage intelligent series-type PWM charge controller. It is based on an advanced design using a microcontroller for digital accuracy and fully automatic operation. It can be used for 12V or 24V battery systems. Features: 3-stage intelligent Series Type PWM charging Automatic battery voltage detection: 12V / 24V 100% input and output within -35 degrees C to +50 degrees C Electronic protections: overheating, overcharging, over-discharge, overload, and short circuit Reverse protection: any combination of solar module and battery Optional MSK-TS External Temperature Sensor Applications: Recreational and service vehicles Off-grid grid Portable charging kits Boats and marine crafts Fieldwork or mobile offices Telecommunications Specifications: Input: 12V / 24V Amps: 20 amps Weight: 0.66 lbs Weight: 0.3 kgs Dimensions: 6.28 x 3.2 x 1.89 in. Dimensions: 159.6 x 81.4 x 47.88 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.