Shop All Marine & Boat Speakers & Navigation
Samlex America
Samlex Portable Solar Charging Kit - 135W
Mfr # MSK-135
Zoro # G403532693
Free Shipping & Returns
$615.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Samlex America
- MFR # MSK-135
- Zoro # G403532693
- UPC # 622988181603
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Portable Solar Charging Kit - 135W
Samlex Portable MSK Charging Kits are easy to use! Just unfold, plug in and start charging. Capture the power of the sun without complicated installations, brackets or electrical diagrams. Each Kit comes with a convenient insulated carrying case that also protects the panels when stored.
Your Kit Includes:
- 3 x 45W Solar Modules for charging 12V Lead Acid Batteries
- 10 Amp Charge Controller
- Includes a 2-pin bullet adapter for use in solar ready RV's
- Protective carrying case
- (Battery Not Included)
Features:
- Solar panel is pre-wired with battery clamps for a quick and easy connection, 16’ cable
- Turn the panel a few times per day and increase charging by 30%
- Adjustable legs allow for maximum sun exposure
- Folding crystalline panels in anodized aluminum frames, won’t rust
- Built-in 10 Amp Charge Controller manages the charge to the battery and prevents overcharging
- For 12V Lead Acid Batteries
- Includes protective carrying case
- NOTE: Battery is not included
Specifications:
- Watts: 135 Watt Solar Module for 12V Lead Acid Batteries
- Amps: 10 Amps
- Weight: 35.6 (lbs)
- Weight: 16.18 (kg)
- Dimensions: 59.65 x 24.41 x 1.18 (in) Open
- Dimensions: 1515 x 620 x 30 (mm) Open
- Warranty: 10 Year Power Warranty on Solar Panels (Canada/US)
Applications:
- Recreational Vehicles
- Off-grid/mobile solar systems
- Power supply for remote equipment
- Water pumping systems
- Rural electrification
- Small home power systems
- 12V Lead Acid battery charging system
- Other industrial and consumer applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL PWR ENGINE PART Cast Piston, H345Dcp80 (H345DCP80)
- STENS Belt For Toro 251028, 2539, 36-8070, 62-3900, 7-1277 Lawn Mowers (238-034)
- BUYERS PRODUCTS 7-Way Plastic Trailer Connector - Truck Side (TC1007P)
- DELPHI Mechanical Fuel Pump, Mf0073 (MF0073)
- SAMLEX AMERICA 300W Pure Sine Wave Inverter - 24V (PST-300-24)
- RIGID INDUSTRIES D-Series Pro Dually Flood Surface Mount (202113)
- BEP MARINE Emergency Parallel Battery Knob - Yellow - Easy Fit (701-KEY-EP)
- ANCOR NMEA 2000 Drop Cable - 1M (270301)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 50' (130905)
- SCANSTRUT Flip Pro Multi, Dual USB-C and 12V Power Socket (SC-MULTI-F1)
- BLUE SEA SYSTEMS Blue Sea 12V Dash Socket - White (1011200)
- Samlex America Marine & Boat Speakers & Navigation