This item is Discontinued.

Samlex America Samlex Pure Sine Wave Inverter 3000 Watts NTX-3000-12

Samlex Pure Sine Wave Inverter 3000 Watts (Discontinued)

  • Mfr # NTX-3000-12
  • Zoro # G307682708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NTX-3000-12
Zoro #
G307682708
UPC #
622988073793
Country of Origin
Unknown

Details

Item
Power Inverter
Inverter Output Form
Pure Sine Wave

Description

NTX300012 Pure Sine Wave Inverter 3000W The NTX Series Pure Sine Wave Inverters are FCC certified to ensure no electrical interference when operating near sensitive equipment This series has a single variable speed temperature and loadcontrolled fan for quiet operation Features Pure Sine Waveform of AC output voltage High efficiency Compact size and low weight Very low idle current Easily start high surge loads with Samlex HypersurgeTM technology LCD Remote Control Model NTXRC included Low noise load and temperature controlled variable speed fan Wide input voltage range NEMA L530R receptacle with mating plug included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.