Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samlex SEC-2415UL SEC-Series 3-Bank 3-Stage Battery Charger - 24V/15A

  • Mfr # SEC-2440UL

  • Zoro # G415810987


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
19.17 in
Material
Aluminum
Depth (In.)
11.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC-2440UL
Zoro #
G415810987
UPC #
622988083075
Country of Origin
Taiwan, Province of China

Dimensions

Length
19.17 in
Depth (In.)
11.18 in

Details

Color
Yellow
Material
Aluminum

Description

This advanced fully automatic three-stage 40 Amp battery charger is ideal for charging all types of 24 Volt lead-acid batteries Flooded/Absorbed Glass Mat AGM/Gel Cell from a 120V, 60 Hz or 230V, 50 Hz AC source. By means of a DIP switch setting, conversion to a two-stage algorithm is possible to charge batteries connected to a DC load DC UPS. The unit can also be used as a DC Power Supply. Features include overload, short-circuit and over-temperature protection. The unit allows charging of up to two separate battery banks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.