Anchor Installation Tool, 5-3/4"x2"
Mfr # 8196910
Zoro # G910040155
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Includes
Bit
Overall Length
5 3/4 in
Compatible Anchor Type
Rod Anchors
Compatible Anchor Size
All Sammy X-Press Anchors (variety of sizes)
Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8196910
Zoro #
G910040155
UPC #
662520048964
Country of Origin
United States
Dimensions
Overall Length
5 3/4 in
Compatible Anchor Size
All Sammy X-Press Anchors (variety of sizes)
Overall Diameter
2 in
Details
Includes
Bit
Item
Anchor Installation Tool
Compatible Anchor Type
Rod Anchors
Material
Plastic, Steel
Tool Type
X-Press Anchor Setting Tool
System of Measurement
Inch
Description
Anchor Installation Tool, Compatible Anchor Size All Sammy X-Press Anchors (variety of sizes), Compatible Anchor Type Rod Anchors, Material Plastic, Steel, Finish Not Applicable, Overall Length 5 3/4 in, Overall Diameter 2 in, System of Measurement Inch, Tool Type X-Press Anchor Setting Tool, Includes Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.