Samsill
1/2" Round Ring View Binder, Earth's Choice Biodegradable, White
- Zoro #: G2689569
- Mfr #: SAM18917
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Number of Rings: 3
- Material: Polypropylene Covered Chipboard
- Item: 3-Ring Binder
- Ring Type: Round
- Ring Type - Binders: Round
- Sheet Size - Binders: 8-1/2 in x 11 in
- Color Family - Binders: White
$3.98
Must order in multiples of 2
Subtotal: $7.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1/2 in |
Ring Size | 1/2" |
Details
Color | White |
Number of Rings | 3 |
Material | Polypropylene Covered Chipboard |
Item | 3-Ring Binder |
Ring Type | Round |
Ring Type - Binders | Round |
Sheet Capacity - Binders | 125 |
Color Family - Binders | White |
Sheet Capacity | 125 |
Specific Material | Polypropylene Covered Chipboard |
Features - Binders | Biodegradable |
Basic Material - Binders | Plastic |
Cover Type | View |
Binders -Item | 3-Ring Binder |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 125, Features - Binders Biodegradable, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color White, Number of Rings 3, Item 3-Ring Binder
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Samsill #SAM18917
Explore more
- SAMSILL 5" Round Ring View Binder, Earth's Choice Biodegradable, White SAM18907
- SAMSILL 4" Round Ring View Binder, Earth's Choice Biodegradable, White SAM18997
- SAMSILL 1" Round Ring View Binder, Earth's Choice Biodegradable, White SAM18937
- SAMSILL Classic Ring Binder, 1", Black 15130
- SAMSILL Earthchoice Durable View Binder, 4PK SAMMS48689
- SAMSILL 2" Round Ring Binder Portfolio, Black SAM15160
- SAMSILL Econo Bnd .5" View White, PK12, I08517C I08517C
- SAMSILL Nonstick 6 Locking DRing View Binder, Red SAM16423
- SAMSILL Economy 112 Round Ring View Binder, Yellow SAM18551
- AVERY-DENNISON Avery® Durable Binder with Slant Rings, Vinyl, 11 x 8 1/2, 1 1/2", Red 27202
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 27 79889
- Samsill Binders