Shop QUICKFIT
See all product information
Create Account
Clear-View Binder, 3-Ring Binder, Round Ring, 1.5 Inch, White - 1 1/2in Binder Capacity - Letter -
- Mfr # 871200
- Zoro # G523364075
product price:Â
$
10.65
/ea
Key Features
Pocket Location
Internal
Ring Type
Round Ring
Color
White
Sheet Standard
Letter
Number of Rings
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 871200
- Zoro #
- G523364075
- UPC #
- 64128871201
- Country of Origin
- Canada
- Pocket Location
- Internal
- Ring Type
- Round Ring
- Item
- Binder
- Color
- White
- Sheet Standard
- Letter
- Number of Rings
- 3
- Material
- Polypropylene
- Binder Features
- Clear Overlay, Easy Insert Spine
- Binder Sheet Capacity
- 275
Dimensions
- Binder Size Capacity
- 1-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Binder Ring Size
- 1-1/2 in
Description
Clear-View Binder, 3-Ring Binder, Round Ring, 1.5 Inch, White - 1 1/2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 275 Sheet Capacity - 3 x 1.50in Ring(s) - Fastener(s): Round Ring - Pocket(s): Internal - Polypropylene - White - Recycled - Easy Insert Spine, Clear Overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.