This item is Discontinued.

Samsill 3" Angle-D Ring View Binder, White SAM19187C

3" Angle-D Ring View Binder, White (Discontinued)

  • Mfr # SAM19187C
  • Zoro # G5831743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM19187C
Zoro #
G5831743
UPC #
050362191878
Country of Origin
United States

Dimensions

Sheet Size - Binders
8 1/2 in x 11 in
Ring Size - Binders
3 in
Ring Size
3"

Details

Color
White
Number of Rings
3
Material
Vinyl Covered Chipboard
Basic Material - Binders
Vinyl
Ring Type
D-Ring
Features - Binders
Rings Mounted on Back Cover
Specific Material
Vinyl Covered Chipboard
Sheet Capacity
650
Item
3-Ring Binder
Color Family - Binders
White
Cover Type
View
Sheet Capacity - Binders
650
Binders -Item
3-Ring Binder
Ring Type - Binders
D-Ring

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8 1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 650, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl Covered Chipboard, Color White, Number of Rings 3, Item 3-Ring Binder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.