Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsill Binder, Biodegrade, Round Ring, 2", White 18967

Binder, Biodegrade, Round Ring, 2", White (Discontinued)

  • Mfr # 18967
  • Zoro # G8902761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18967
Zoro #
G8902761
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
2 in
Sheet Size
8 1/2 in W x 11 in L
Height
11 3/5 in
Width
11 1/2 in
Depth
2 1/4 in

Details

Item
Binder,Biodegrade,Round Ring,2",White
Binder Sheet Capacity
425
Color
White
Number of Rings
3
Material
Plastic, Chipboard
Binder Features
Archival-safe, PVC-free, Customizable Spine/Cover, Acid-free, Clear Overlay, Reusable
Ring Type
Round Ring
Number of Pockets
2
Type
Ring Binder
Standards
ASTM D-6866
Recycled Content
0.46
Post Consumer Waste
0.59
Pocket Location
Internal
Fastener Material
Metal
Recycled
Yes
Fastener Location
Back-Mounted
Sheet Standard
Letter

Description

Binder,Biodegrade,Round Ring,2 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.