Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsill Binder, Biodegrade, Round Ring, 5", White 18907

Binder, Biodegrade, Round Ring, 5", White (Discontinued)

  • Mfr # 18907
  • Zoro # G8902691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18907
Zoro #
G8902691
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
5 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,Biodegrade,Round Ring,5",White
Binder Sheet Capacity
875
Color
White
Number of Rings
3
Material
Chipboard, Plastic
Binder Features
Archival-safe, PVC-free, Acid-free, Reusable, Clear Overlay, Customizable Spine/Cover
Ring Type
Round Ring
Number of Pockets
2
Type
Ring Binder
Standards
ASTM D-6866
Recycled
Yes
Fastener Material
Metal
Post Consumer Waste
0.59
Sheet Standard
Letter
Pocket Location
Internal
Fastener Location
Back-Mounted
Recycled Content
0.46

Description

Binder,Biodegrade,Round Ring,5 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.