This item is Discontinued.

Samsill Presentation Binder, 2", Pink, PK2 U86676

Presentation Binder, 2", Pink, PK2 (Discontinued)

  • Mfr # U86676
  • Zoro # G9535589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U86676
Zoro #
G9535589
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Item
Presentation Binder,2",Pink,PK2
Binder Sheet Capacity
2"
Color
Berry Pink
Material
Polypropylene
Binder Features
Durable
Number of Pockets
2
Sheet Capacity
425
Sheet Standard
Letter
Series
U86
Pocket Location
Internal
Fastener Type
Round Ring
Number of Fasteners
3
Fastener Location
Back-mounted

Description

Presentation Binder,2 In.,Pink,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.