Shop SAMSON
See all product information
Create Account
12 Strand True Blue Climbing Rope 1/2 in. x 120 ft. (No Splice)
- Mfr # TRBL-120-NS
- Zoro # G104077882
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Rope Dia.
1/2" (13mm)
Rope Material
Polyester
Rope Strand Count
12
Rope Type
Arborist Climbing
Size (In.)
120 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRBL-120-NS
- Zoro #
- G104077882
- UPC #
- 30213305128
- Country of Origin
- United States
- Rope Material
- Polyester
- Rope Strand Count
- 12
- Rope Type
- Arborist Climbing
- Item
- Climbing Rope
- Tensile Strength
- 7,300 lbs. (32.5 kN)
- Features
- 12-strand dura-tite braid
Dimensions
- Rope Dia.
- 1/2" (13mm)
- Rope Length
- 120 ft.
- Size (In.)
- 120 ft.
Description
True-Blue braided climbing rope is a unique combination of extrusion set blue polyester fibers, wrapped over a white polyester core, in a Samson 12-strand dura-tite braid. True Blue remains one of, if not the, top selling climbing lines in the tree climbing industry. For price and construction, this all-polyester line will give your climbers a confidence building and reliable line for many climbs to come. True Blue has gained a devoted following for very good reasons. Elongation: 3.46% @ 540 lbs., Average Tensile Strength: 7,300 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.