Polyester Rope 9/16" x 200', Load Pulling Rope, 8600lbs Breaking Strength
- Mfr # DLSBZ1071433
- Zoro # G323372171
product price:Â
$
60.89
/ea
Key Features
Width
10.63 in
Length
200 ft
Material
Polyester
Rope Item
Polyester Ropes
Rope Dia.
9/16 in (14 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLSBZ1071433
- Zoro #
- G323372171
- UPC #
- 617201466902
- Country of Origin
- China
Dimensions
- Width
- 10.63 in
- Length
- 200 ft
- Rope Dia.
- 9/16 in (14 mm)
Details
- Material
- Polyester
- Rope Item
- Polyester Ropes
- Min. Breaking Strength (MBS)
- 8,600 lbs
- Working Load Limit
- 1,720 lbs
Description
Polyester Rope 9/16" x 200', Load and Pulling Rope, 8600lbs Breaking Strength(Not suitable for rocking climbing, mountain climbing, hanging people, etc.)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.