This item is Discontinued.

Samson ArborMaster Blue Streak Rope 1/2 in. x 120 ft. (No Splice) BSTK-120-NS

ArborMaster Blue Streak Rope 1/2 in. x 120 ft. (No Splice) (Discontinued)

  • Mfr # BSTK-120-NS
  • Zoro # G304382250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSTK-120-NS
Zoro #
G304382250
UPC #
30213079456
Country of Origin
United States

Dimensions

Rope Dia.
1/2-inch (13 mm)
Rope Length
120 ft

Details

Rope Material
Nylon core and Polyester cover
Rope Strand Count
16
Rope Type
Climbing
Application
Maximum firmness for all climbing techniques
Fabric Weight
10.6 lbs.
Elongation
2.2% at 540 lbs.

Description

Designed with the modern arborist in mind, ArborMaster lines utilize specially treated polyester cover fibers for abrasion resistance and a stabilized nylon core for high strength and low stretch. This specially produced family of lines combine the perfect characteristics for quick ascents during footlock climbing, with the preferred construction for eye splicing. Whether you are using advanced climbing methods or not, Samson's ArborMaster family will provide your climbers with the strongest and toughest lines for safety and productivity, right out of the bag! Elongation 2.2% at 540 lbs.
• Type: Rigging Rope
• Features: 16 strand Class I rope; Specially treated polyester cover fibers for abrasion resistance and a stabilized nylon core for high strength and low stretch; Easy grip and has low stretch and excellent knot-heat resistance; High visibility; Elongation 2.2% at 540 lbs.


  • •Specially treated polyester cover fibers for high visibility and abrasion resistance with a stabilized nylon core for high strength and low stretch
  • •Maximum firmness for all climbing techniques

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.