Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree-Master Rope 1/2 in. x 120 ft. (No Splice)

  • Mfr # TMR-120-NS

  • Zoro # G404422702


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
1/2"
Rope Material
DuPont Dacron
Rope Strand Count
3
Working Load Limit
700 lbs. (3.1 kN)
Rope Type
Rigging Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMR-120-NS
Zoro #
G404422702
UPC #
30213335880
Country of Origin
United States

Dimensions

Rope Dia.
1/2"
Rope Length
120 ft

Details

Rope Material
DuPont Dacron
Rope Strand Count
3
Working Load Limit
700 lbs. (3.1 kN)
Rope Type
Rigging Rope
Tensile Strength
7,000 lbs. (31.1kN)
Standards
Meets ANSI Requirements
Features
Excellent abrasion resistance and outstanding wear life

Description

Tree-Master is a premium, 3-strand rigging line made of hard-laid, DuPont Dacron. Tree-Master is identified by an internal blue strand and external green strand, and remains firm under load with excellent abrasion resistance. Tree-Master offers outstanding wear life and is produced in accordance with Samson's highly recognized Quality Assurance program meeting the most demanding requirements of the modern arborist. Excellent abrasion resistance, Moderate flexibility, Long break-in time required. Low stretch, rotates under load, moderate UV resistance, spliceable at both ends. Tensile Strength: 7,000 lbs. (31.1 kN)
• Type: Rigging Rope
• Features: 1/2 in. diameter (12mm) 3-strand all Dacron line is the staple of tree climbing professionals; Remains firm under load with excellent abrasion resistance; Low stretch Elongation: 3.00%; Tensile Strength - 7,000 lbs. (31.1 kN); Working Load Limit - 700 lbs. (3.1 kN); Rotates under load, Moderate UV resistance, Spliceable at both ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.