
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S22B300B
Zoro #
G9051212
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
21.5"
Height
12.2"
Width
20.2"
Depth
2.1"
Details
Speakers
No
Features
MagicBright3, Off Timer, MultiScreen, MagicAngle, Display Power Management Signaling (DPMS), Eco Saving, MagicTune, MagicColor
Color
Glossy Black
Item
Monitor
Contrast Ratio
1,000:1
Brightness
250 Nit
Product Type
LCD Monitor
Aspect Ratio
1899-12-30
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.