Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung 22In Tft Lcd Monitor S22A200B

22In Tft Lcd Monitor (Discontinued)

  • Mfr # S22A200B
  • Zoro # G1775414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22A200B
Zoro #
G1775414
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
22"
Height
12.5"
Width
20.2"
Depth
2"

Details

Speakers
No
Features
Off Timer, Eco Saving
Color
Matte Black
Item
Monitor
Package Type
Retail
Brightness
250 Nit
Aspect Ratio
1899-12-30
Product Type
LCD Monitor
Contrast Ratio
1,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.