
24 Inch Lynk Only Digital Rights Management (Discontinued)
- Mfr # HG24ND470AF
- Zoro # G5782921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG24ND470AF
Zoro #
G5782921
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
24"
Height
13.7"
Width
22.1"
Depth
2.6"
Details
Features
Auto Power Off, Theft Protection, Smart Energy Saving, Hotel Mode, Game Mode, Closed Caption, Auto Program, Film Mode, Welcome Screen, Media Player, LYNK REACH, Volume Leveler
Item
Monitor
Aspect Ratio
1899-12-30
Product Type
LED-LCD TV
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.