Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN24H4000BF
Zoro #
G4022831
UPC #
887276034164
Country of Origin
Mexico
Dimensions
Screen Size
24"
Height
15 7/64 in
Width
22 7/64 in
Depth
6 13/32 in
HDTV Screen Size
24 in
TV Screen Size Range
27" and Under
Description
Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 250, VESA Pattern 75x75, Contrast Ratio 120 CMR, Includes Remote Control, (2) AAA Batteries, Power Cable, Slim Gender Cable, Manual, Warranty, Language Options English
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.