This item is Discontinued.

Samsung 24" Standard HDTV, LED Flat Screen, 720p UN24H4500AF

24" Standard HDTV, LED Flat Screen, 720p (Discontinued)

  • Mfr # UN24H4500AF
  • Zoro # G4022825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN24H4500AF
Zoro #
G4022825
UPC #
887276034171
Country of Origin
Mexico

Dimensions

Screen Size
24"
Height
15 7/64 in
Width
22 7/64 in
Depth
6 13/32 in
HDTV Screen Size
24 in
TV Screen Size Range
27" and Under

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Universal
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1366 x 768
V-Chip
Yes
Contrast Ratio
120 CMR
Sound Leveler
No
Brightness
250
HDTV Resolution
720
Multifunction
No
PC Inputs
0
Includes
Remote Control, (2) AAA Batteries, Power Cable, Slim Gender Cable, Manual, Warranty
Simulated Surround
No
Media Card Slot
No
Energy Star Compliant
Yes
Item
Standard HDTV
Digital Cable Ready
yes
VESA Pattern
100x100
Vertical Resolution
720p
Pro:Idiom(TM)
No
Component Video Inputs
1
Sleep/Alarm Timer
No
HDTV Application
Standard
Weight Capacity
100 lb
Watts/Channel
3
HDTV Display Type
LED
USB Slot
2
Language Options
English
S-Video Inputs
0
HDTV Screen Shape
Flat
Display Type
LED Flat Screen

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 250, VESA Pattern 100x100, Contrast Ratio 120 CMR, Includes Remote Control, (2) AAA Batteries, Power Cable, Slim Gender Cable, Manual, Warranty, Language Options English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.