Zoro Homepage

27'' IPS Panel

  • Mfr # S27R650FDN

  • Zoro # G012814227


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1 in
Speakers
Yes
Includes
Install CD-ROM, Power Cable, HDMI Cable, DP Cable, USB 3.0 Cable, VGA Cable, HDMI to DVI cable, Quick Setup Guide, Audio Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S27R650FDN
Zoro #
G012814227
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Height
14.2 in
Depth
3 in
Height with Stand
21.22 in
Depth with Stand
9.37 in
Width with Stand
24.11 in

Description

27'' IPS Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.