This item is Discontinued.

Samsung 28" Standard HDTV, LED Flat Screen, 720p UN28H4000BF

28" Standard HDTV, LED Flat Screen, 720p (Discontinued)

  • Mfr # UN28H4000BF
  • Zoro # G4022816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN28H4000BF
Zoro #
G4022816
UPC #
887276960883
Country of Origin
Mexico

Dimensions

Screen Size
28"
Height
17 7/64 in
Width
25 19/64 in
Depth
6 13/32 in
TV Screen Size Range
28" to 32"
HDTV Screen Size
28 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1366 x 768
Energy Star Compliant
Yes
Contrast Ratio
120 CMR
VESA Pattern
100x100
Simulated Surround
No
Display Type
LED Flat Screen
HDTV Resolution
720
Language Options
English
Digital Cable Ready
yes
Vertical Resolution
720p
Multifunction
No
PC Inputs
0
HDTV Screen Shape
Flat
Brightness
250
Weight Capacity
100 lb
Watts/Channel
5
Sleep/Alarm Timer
No
V-Chip
Yes
HDTV Application
Standard
Includes
Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty
Pro:Idiom(TM)
No
S-Video Inputs
0
Item
Standard HDTV
Sound Leveler
No
Media Card Slot
No
HDTV Display Type
LED
USB Slot
1
Component Video Inputs
1

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 250, VESA Pattern 100x100, Contrast Ratio 120 CMR, Includes Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty, Language Options English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.