This item is Discontinued.

Samsung 28" Standard HDTV, LED Flat Screen, 720p UN28H4500AF

28" Standard HDTV, LED Flat Screen, 720p (Discontinued)

  • Mfr # UN28H4500AF
  • Zoro # G4022807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN28H4500AF
Zoro #
G4022807
UPC #
887276034188
Country of Origin
Mexico

Dimensions

Screen Size
28"
Height
17 7/64 in
Width
25 19/64 in
Depth
6 13/32 in
HDTV Screen Size
28 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Universal
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1366 x 768
HDTV Application
Standard
Media Card Slot
No
V-Chip
Yes
HDTV Screen Shape
Flat
Display Type
LED Flat Screen
Sleep/Alarm Timer
No
VESA Pattern
200x200
Watts/Channel
5
Sound Leveler
No
Vertical Resolution
720p
Item
Standard HDTV
Energy Star Compliant
Yes
USB Slot
2
HDTV Display Type
LED
Brightness
250
Multifunction
No
HDTV Resolution
720
Language Options
English
S-Video Inputs
0
Weight Capacity
100 lb
Pro:Idiom(TM)
No
PC Inputs
0
Simulated Surround
No
Contrast Ratio
120 CMR
Component Video Inputs
1
Digital Cable Ready
yes
Includes
Remote Control, (2) AAA Batteries, Power Cable, Slim Gender Cable, Manual, Warranty

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 250, VESA Pattern 200x200, Contrast Ratio 120 CMR, Includes Remote Control, (2) AAA Batteries, Power Cable, Slim Gender Cable, Manual, Warranty, Language Options English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.