This item is Discontinued.

Samsung 3.1 Ch 250W Soundbar Blk HWS700D/ZA

3.1 Ch 250W Soundbar Blk (Discontinued)

  • Mfr # HWS700D/ZA
  • Zoro # G312434972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWS700D/ZA
Zoro #
G312434972
UPC #
887276824239
Country of Origin
Viet Nam

Details

Power Source
Power Adapter
Bluetooth Compatible
Yes
Includes
HW-S700D Sound Bar SpeakerHDMI CablePower AdapterRemote Controller With BatteriesWall Mount Kit
HDMI
Yes
Number of HDMI Outputs
1
Features
Night Mode, Linear Pulse Code Modulated Audio (LPCM), AirPlay 2, Spotify Connect, Surround Sound Expansion, Chromecast, AV Sync, TIDAL
Wireless Speaker(s)
Yes
Speaker Configuration
3.1.2
Sound System
Dolby Atmos, Dolby Digital Plus, Dolby TrueHD
Subwoofer Type
Active
RMS Output Power
250 W
Mount Type
Wall Mountable
Item
Sound Bar Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.