Shop SAMSUNG
See all product information
Create Account
32 HD 60Hz
- Mfr # UN32H5000FFXZA
- Zoro # G816020534
product price:Â
$
212.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Internet Access
Yes
Screen Size Class
32 in
Scan Format
768p
Viewable Screen Size
32 in
Energy Consumption per Year
80 kWh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UN32H5000FFXZA
- Zoro #
- G816020534
- UPC #
- 887276927558
- Country of Origin
- Mexico
Dimensions
- Screen Size Class
- 32 in
- Viewable Screen Size
- 32 in
Details
- Internet Access
- Yes
- Scan Format
- 768p
- Energy Consumption per Year
- 80 kWh
- Backlight Technology
- LED
- High Dynamic Range (HDR)
- Yes
- Standard Refresh Rate
- 60 Hz
- Product Type
- Smart LED-LCD TV
- PC Streaming
- Yes
- Maximum Resolution
- 1366 x 768
- Wireless LAN
- Yes
- Video Signal Standard
- HDTV
Description
32 HD 60Hz Smart TV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.