32-in. QLED 4K QHDR Smart TV

  • Mfr # QN32Q60CAFXZA

  • Zoro # G711788188


product price: $825.99
/ea
Free Shipping & Returns

Key Features

PC Streaming
Yes
Viewable Screen Size
32 in
Scan Format
2160p
Screen Size Class
32 in
Model Year
2023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN32Q60CAFXZA
Zoro #
G711788188
UPC #
-
Country of Origin
Mexico

Dimensions

Viewable Screen Size
32 in
Screen Size Class
32 in

Details

PC Streaming
Yes
Scan Format
2160p
Model Year
2023
High Dynamic Range (HDR) Type
Quantum HDR
Standard Refresh Rate
120 Hz
Energy Consumption per Year
94 kWh
Maximum Resolution
3840 x 2160
Video Signal Standard
4K UHDTV
VESA Mount Compatible
Yes
Product Type
Smart LED-LCD TV
Backlight Technology
Quantum Dot LED
Internet Access
Yes
Features
High Dynamic Range (HDR), Progressive Scan, Quantum Dot Technology
VESA Mount Standard
100 x 100

Description

This lean, mean 4K machine is primed for your leap into Quantum Dot technology-and a bold new world of color and contrast. Take your entire viewing experience to the next level with the elevated audio and astounding picture quality of Samsung QLED. Not only will you see your TV shows and movies instantly transformed into 4K, but you'll also take in a billion shades of unwavering color. Beyond amazing visuals, you'll be drawn in by 3D surround sound that moves with the action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.