This item is Discontinued.

Samsung 32" LED TAA, DB32E DB32E

32" LED TAA, DB32E (Discontinued)

  • Mfr # DB32E
  • Zoro # G9189708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB32E
Zoro #
G9189708
UPC #
887276107271
Country of Origin
Unknown

Dimensions

Screen Size
32"
Width
28-13/32"
Depth
2"
Height
16-1/2"
HDTV Screen Size
32"

Details

Item
Slim Design Display
HD Resolution
1080p
HDMI Inputs
1
HDTV Screen Shape
Flat
HDTV Application
Hospitality
HDTV WiFi Compatible
Yes
Speakers
1
Energy Star Compliant
Yes
USB Slot
1
Contrast Ratio
5000:1
Remote Control Type
Standard
Green Certification or Other Recognition
ENERGY STAR
Media Card Slot
Yes
Audio Outputs
1
Special Features
Ultra Slim Design, Temperature Sensor, Pivot Display, Button Lock, Clock Battery (80 hr. Clock Keeping), Built In Speaker (10W), Wi-Fi Module Embedded, SD Card Slot, Reliable 24/7 Continuous Operation
PC Inputs
No
Screen Refresh Rate
60 Hz
Aspect Ratio
16:9
Watts/Channel
10
Operating System
Linux OS
Maximum Number of Users
1
Ram Capacity
2 GB
HDTV High Definition Type
Full High Definition
HDTV Display Type
LED
Vertical Resolution
1080
Composite Inputs
No
Touchscreen Compatibility
Universal
HDTV SmartTV Compatible
Yes
For Use With Mfr. Model Number
WMN4070SD, WMN250MD, STN-L3240E, SBB-DA, SBB-DI, SBB-B32D, CY-TD32LDAH, CY-BD32BD, CY-BD32WD
S-Video Inputs
No
Includes
Quick Setup Guide, Regulatory Guide, Warranty Card, D-Sub Cable, Power Cord, Remote Control, Batteries, RS232C(IN) Adapter, Cover-Jack, Screw (M3L8), (4) Screws (M4L8)
HDTV Resolution
1080
Coaxial Cable Inputs
0
Multifunction
Yes
Component Video Inputs
No
Sleep/Alarm Timer
No
Digital Cable Ready
yes
Max. Resolution
1920 x 1080
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Microprocessor
Cortex-A9 1GHz Quad Core CPU
Display Type
LED

Description

32" LED TAA 5000:1 1920x10808ms 350nit D-SUB DVI-D HDMI 3yr war

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.