Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 32in LED 768p 60Hz UN32M4500BFXZA

32in LED 768p 60Hz (Discontinued)

  • Mfr # UN32M4500BFXZA
  • Zoro # G812512415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN32M4500BFXZA
Zoro #
G812512415
UPC #
887276258621
Country of Origin
Viet Nam

Dimensions

Width
28.9"
Depth
3.1"
Height
17.3"
Depth with Stand
6.44"
Height with Stand
18.22"
Screen Size Class
32"
Viewable Screen Size
31.5"
Width with Stand
28.85"

Details

Series
4500
Aspect Ratio
0.672917
Ethernet
Yes
Total Number of HDMI Ports
2
PC Streaming
Yes
Streaming Service
Airplay 2, VUDU, Spotify, Google Play Movies & TV, HBO NOW, ESPN, YouTube, Hulu, Amazon Prime, Netflix, AirPlay, Disney+
Motion Interpolation Technology
Clear Motion Rate 60
Standby Power Consumption
500 mW
Video Signal Standard
HDTV
HDMI
Yes
RMS Output Power
10 W
Wireless LAN
Yes
Standard Refresh Rate
60 Hz
Operating Power Consumption
48 W
Digital Tuner
ATSC
Energy Consumption per Year
53 kWh
Internet Access
Yes
Maximum Resolution
136(6) 768
USB
Yes
Energy Star
Yes
Electronic Program Guide
Yes
VESA Mount Standard
100 x 100
Input Voltage
120 V AC
Sound System
Dolby Digital Plus
Backlight Technology
LED
Service Type
TV Plus
Scan Format
720p
DLNA Certified
Yes
Item
Smart LED-LCD TV

Description

32 LED 768p 60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.