Zoro Homepage

36-in. Bespoke Smart Wall Mount Range Hood with LCD Display in Clean Grey

  • Mfr # NK36CB700WCGAA

  • Zoro # G311460033


product price: $1,379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK36CB700WCGAA
Zoro #
G311460033
UPC #
-
Country of Origin
Mexico

Description

Stylish look, smart ways to cook, Highlights, Power Ventilation System 630 CFM Removes odours quickly for a comfortable cooking environment. Low Noise Quiet operation for a more enjoyable cooking experience. Triple Air Sensor Conveniently monitor the level of air pollution in your kitchen. Removes odours quickly, Power Ventilation System 630 CFM Ensure a more comfortable cooking environment. The powerful ventilation system gets rid of heat, steam, fumes and odors. You can adjust the power across 4 settings, up to an amazing 630 CFM suction capacity. If the air quality is poor, its Smart Mode will also automatically adjust the power. Less noise, more enjoyable cooking, Low Noise The frictionless and brushless BLDC motor reduces noise by up to 40 percent using strong magnets instead of brushes. It also has a distributed coil winding that generates minimal noise when working at low speed. Automatically optimized room ventilation, Smart Ventilation mode with Triple Air Sensor, Smart mode, Smart Ventilation mode with Triple Air Sensor Smart Ventilation mode monitors the air pollution 24 hours a day using data from the Triple Air Sensor. The LCD display indicates the air quality, if it is poor the hood will automatically start to work in Low mode and then turns off when the pollution level reduces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.