43-in. Crystal UHD 4K HDR LED Smart TV CU8000 Series

  • Mfr # UN43CU8000FXZA

  • Zoro # G511787909


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Sound System
Dolby, Dolby MS12
Package Contents
43" Class CU7000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Height with Stand
23.60 in
VESA Mount Compatible
Yes
VESA Mount Standard
200 x 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN43CU8000FXZA
Zoro #
G511787909
UPC #
-
Country of Origin
Mexico

Dimensions

Height with Stand
23.60 in
Width with Stand
38 in
Screen Size Class
43 in
Height
22 in (559 mm)
Viewable Screen Size
42.5 in
Depth with Stand
7.70 in
Width
38 in (965 mm)
Depth
1 in (25 mm)

Details

Sound System
Dolby, Dolby MS12
Package Contents
43" Class CU7000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
VESA Mount Compatible
Yes
VESA Mount Standard
200 x 200
Operating System
Tizen
Features
4K UHD Upscaling, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Crystal Processor 4K, Embedded POP, Film Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), IP Control, Mega Contrast, Motion Xcelerator, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, PurColor, Q-Symphony, RF Antenna Input, Samsung Health App, SmartThings App, Subtitle, UHD Dimming, Web Browser
Energy Consumption per Year
113 kWh
Internet Access
Yes
Model Year
2023
High Dynamic Range (HDR) Type
HDR10+, HLG
Input Frequency
60 Hz
HDMI
Yes
Product Color
Black
Wireless LAN
Yes
Maximum Resolution
3840 x 2160
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Backlight Technology
LED
RMS Output Power
20 W
Video Signal Standard
4K UHDTV
Electronic Program Guide
Yes
Scan Format
2160p
PC Streaming
Yes
Ethernet
Yes
Input Voltage
120 V AC
Total Number of HDMI Ports
3
Service Type
TV Plus
Product Type
Smart LED-LCD TV
USB
Yes
Standard Refresh Rate
60 Hz

Description

One screen. All the things. With effortless performance, crowd-pleasing features and great value, you can bring home a winner-and feel like a million bucks. Watch your favorite movies and TV shows in captivating 4K resolution as the Crystal Processor automatically transforms every frame. Picture quality is improved as colors, contrast, and motion are analyzed and adjusted as you watch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.